Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RITTAL

Fan Forced Enclosure Heater, Thermostat None, Watts 250, 1 Phase

  • Item # 6YDK0
  • Mfr. Model # 3105210
  • Catalog Page # N/A
  • UNSPSC # 40101811
Fan Forced Enclosure Heater, Thermostat None, Watts 250, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fan Forced Enclosure Heater
  • Watts 250
  • Thermostat None
  • Length 4"
  • Width 6"
  • Height 7"
  • Phase 1
  • Includes 35mm DIN Rail Clip, Mounting Hardware, Instructions
  • Standards UL, cUL, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.