Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RITTAL

Enclosure Floor Stand, Carbon Steel, Light Gray Powder Finish, For Use With: Steel Enclosures, 1 EA

  • Item # 6UUL4
  • My Part #
  • Mfr. Model # FSK1210C
  • Catalog Page # N/A
  • UNSPSC # 39121302
Enclosure Floor Stand, Carbon Steel, Light Gray Powder Finish, For Use With: Steel Enclosures, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The RITTALĀ® floor stand kit provides support in open floor spaces or use to elevate a freestanding enclosure. Kit contains 2 stands and mounting hardware.

View More

Technical Specs

  • Item Enclosure Floor Stand
  • Material Carbon Steel
  • Finish Light Gray Powder
  • For Use With Steel Enclosures
  • Sub-Category Mounting Accessories
  • Height 12.00"
  • Length 5.50"
  • Width 10.00"
  • Includes Mounting Hardware
  • Gauge 12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.