Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RITTAL

341 BtuH Thermoelectric Enclosure Air Conditioner, Anodized Aluminum, NEMA Enclosure 12

  • Item # 6YDP4
  • Mfr. Model # 3201200
  • Catalog Page # 313
  • UNSPSC # 39121301
341 BtuH Thermoelectric Enclosure Air Conditioner, Anodized Aluminum, NEMA Enclosure 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,605.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTAL® enclosure air conditioner is ideal for cooling small enclosures and command panels. Especially suitable for use on support arm systems and for targeted cooling of hotspots. This thermoelectric cooler has a lightweight design with energy-efficient control.

View More

Technical Specs

  • Item Enclosure Air Conditioner
  • Cooling Capacity 341 BtuH
  • Housing Material Anodized Aluminum
  • Mounting Wall Mount
  • Cooling Method Thermoelectric
  • NEMA Enclosure Type 12
  • Height 16.00"
  • Width 5.00"
  • Depth 6.00"
  • Standards CE
  • Wiring Method Terminal Block
  • Amps 9.2/4.7
  • Hz 50/60
  • Voltage 110-230VAC
  • Phase Single
  • Control Type PID Controller
  • Housing Color Gray (RAL 7024)
  • Includes Assembly Hardware and Operations Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.