Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITTAL

9392 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12

  • Item# 2PUZ4
  • Mfr. Model# 3329500
  • Catalog Page# 395
  • UNSPSC# 40101701
9392 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,577.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 637.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This side-mount model has air inlets and outlets positioned for optimal heat dissipation. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 230VAC, 1-phase, 60/50 Hz.

View More

Technical Specs

  • Item Enclosure Air Conditioner
  • Cooling Capacity 9392 BtuH
  • Housing Material Carbon Steel
  • Mounting Wall Mount
  • Cooling Method Refrigerant
  • NEMA Enclosure Type 12
  • Height 62.00"
  • Width 16.00"
  • Depth 11.00"
  • Standards UL/cUL Listed, CE, CSA, GS, CCC
  • Wiring Method Terminalblock
  • Amps 8.2/9.3
  • Hz 50/60
  • Voltage 230
  • Phase Single
  • Control Type Comfort Controller
  • Housing Color Gray (RAL 7035)
  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.