Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RITTAL

47.20" x 38.40" x 11.80" 316L Stainless Steel Disconnect Enclosure

  • Item # 6VJX4
  • Mfr. Model # WM483812X6
  • Catalog Page # N/A
  • UNSPSC # 39121301
47.20" x 38.40" x 11.80" 316L Stainless Steel Disconnect Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flange-Mount Disconnect Enclosures, NEMA 12, 3R, and 4X
Protect electrical components in indoor or outdoor environments. Include galvanized panel. Foam-in-place gasket provides perfect seal. Painted Carbon Steel models feature a powder-coated RAL 7035 light gray finish and have wall-mounting holes. 304 Stainless Steel models have a No. 4 brushed finish and wall-mounting blind-nuts.

View More

Technical Specs

  • Enclosure Cover Type Hinged
  • Knockouts Yes
  • Finish Brushed
  • Color Gray
  • Depth 11.80"
  • Enclosure Cover Features Concealed Hinge, L-Handle
  • Gasket Polyurethane
  • Height 47.20"
  • Includes Interior Mounting Panel, Accessory Hardware Bag
  • Metal Gauge 14
  • Mounting Wall
  • Series WM
  • Standards cULus
  • Usable Opening Depth 10.81"
  • Width 38.40"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.