Skip Content
DV
RITTAL

Gray, Knockouts: No

  • Item # 6VJW5
  • My Part #
  • Mfr. Model # WM483812X4
  • Catalog Page # N/A
  • UNSPSC # 39121301
Dscnct Encl,Mtlc,47.2InHx38.4InWx11.8InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Protect electrical components in indoor or outdoor environments with this flange-mount disconnect enclosure. The foamed-in-place gasket provides a perfect seal. The included panel is galvanized.

View More

Technical Specs

  • Enclosure Cover Type Hinged
  • Knockouts No
  • Finish Brushed
  • Color Gray
  • Depth 11.80"
  • Enclosure Cover Features Concealed Hinge, L-Handle
  • Gasket Polyurethane
  • Height 47.20"
  • Includes Interior Mounting Panel, Accessory Hardware Bag
  • Metal Gauge 14
  • Mounting Wall
  • Series WM
  • Standards cULus
  • Usable Opening Depth 10.81"
  • Width 38.40"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products