Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RITTAL

74.80" x 39.40" x 19.70" Carbon Steel Disconnect Enclosure

  • Item # 6VJN8
  • Mfr. Model # TS7504020XC1D
  • Catalog Page # N/A
  • UNSPSC # 39121301
74.80" x 39.40" x 19.70" Carbon Steel Disconnect Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA 12 Enclosures
Galvanized interior panel included. Feature doors with foam-in-place polyurethane gasket and 4-point latching. Padlockable comfort handle. Powder-coated RAL 7035 light gray painted finish (carbon steel on floor-mount). Regular models have keylocking insert; disconnects have screwdriver insert. Floor-Mount models have overlapping doors and a removable 12" floor stand. Free-Standing models have a 4" plinth base and removable heavy-duty eyebolts for lifting.
Note: Useable internal depth of Floor-Mount models is 2" less than the enclosure external depth.

View More

Technical Specs

  • Enclosure Cover Type Hinged
  • Knockouts No
  • Finish Powder Coated
  • Color Light Gray
  • Depth 19.70"
  • Enclosure Cover Features 130 Degrees Hinge, Padlockable Handle
  • Gasket Polyurethane
  • Height 74.80"
  • Includes Interior Mounting Panel, Interlocking Hardware
  • IP Rating 55
  • Mounting Free Standing
  • Series TS
  • Standards cULus
  • Usable Opening Depth 17.91"
  • Width 39.40"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms