Skip Content

DV
RITTAL

Light Gray, Knockouts: No

  • Item # 6VJN7
  • My Part #
  • Mfr. Model # TS7503220XC1D
  • Catalog Page # N/A
  • UNSPSC # 39121301
Dscnct Encl,Mtlc,74.8InHx31.5InWx19.7InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA 12 Enclosures
Galvanized interior panel included. Feature doors with foam-in-place polyurethane gasket and 4-point latching. Padlockable comfort handle. Powder-coated RAL 7035 light gray painted finish (carbon steel on floor-mount). Regular models have keylocking insert; disconnects have screwdriver insert. Floor-Mount models have overlapping doors and a removable 12" floor stand. Free-Standing models have a 4" plinth base and removable heavy-duty eyebolts for lifting.
Note: Useable internal depth of Floor-Mount models is 2" less than the enclosure external depth.

View More

Technical Specs

  • Enclosure Cover Type Hinged
  • Knockouts No
  • Finish Powder Coated
  • Color Light Gray
  • Depth 19.70"
  • Enclosure Cover Features 130 Degrees Hinge, Padlockable Handle
  • Gasket Polyurethane
  • Height 74.80"
  • Includes Interior Mounting Panel, Interlocking Hardware
  • IP Rating 55
  • Metal Gauge 14
  • Mounting Free Standing
  • Series TS
  • Standards cULus
  • Usable Opening Depth 17.91"
  • Width 31.50"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products