Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RITTAL

16.00" x 16.00" x 11.00" 304 Stainless Steel Enclosure

  • Item# 6RNE8
  • Mfr. Model# C161611H4
  • Catalog Page# 334
  • UNSPSC# 39121301
16.00" x 16.00" x 11.00" 304 Stainless Steel Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrical Enclosures

Technical Specs

  • Item Enclosure
  • Basic Material Metallic
  • Height 16.00"
  • Width 16.00"
  • Depth 11.00"
  • Material 304 Stainless Steel
  • Knockouts / No Knockouts Knockouts
  • NEMA Rating 12, 13
  • Finish Brushed
  • Enclosure Cover Type Hinged
  • Enclosure Cover Features 180 Degrees Hinge
  • Metal Gauge 14
  • Color Stainless Steel
  • Gasket Polyurethane
  • Series C
  • Mounting Pedestal
  • Usable Opening Depth 11.00"
  • Includes Accessory Hardware Bag
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.