Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RITTAL

5.90" x 5.90" x 3.10" 304 Stainless Steel Enclosure

  • Item# 5ENA6
  • Mfr. Model# 1521010
  • Catalog Page# 388
  • UNSPSC# 39121301
5.90" x 5.90" x 3.10" 304 Stainless Steel Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $405.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.93 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This terminal box provides protection against corrosion, windblown dust, rain, splashing water, and hose-directed water. It can be used indoors or outdoors.

View More

Technical Specs

  • Item Enclosure
  • Basic Material Metallic
  • Height 5.90"
  • Width 5.90"
  • Depth 3.10"
  • Material 304 Stainless Steel
  • Knockouts / No Knockouts No Knockouts
  • NEMA Rating 4X, 12
  • Finish Brushed
  • Enclosure Cover Type Screw On
  • Enclosure Cover Features Screw Latch
  • IP Rating 66
  • Metal Gauge 18
  • Color Stainless Steel
  • Gasket Polyurethane
  • Series KL
  • Mounting Wall
  • Usable Opening Depth 2.47"
  • Interior Panel Mfr. No. 1594000
  • Includes Quick Fasten Screws, Sealing Bushes, Accessory Hardware Bag
  • Standards UL Listed, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.