Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITTAL

Square Axial Fan, 8" Width, 8" Height, 230VAC Voltage

  • Item# 6YDL6
  • Mfr. Model# 3239100
  • Catalog Page# 395
  • UNSPSC# 40101604
Square Axial Fan, 8" Width, 8" Height, 230VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $269.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 71
  • Voltage 230VAC
  • Amps 0.12/0.11
  • Watts 19/18
  • Electrical Connections Terminals
  • dBA 46/49
  • Bearings Ball
  • Hz 50/60
  • Phase 1
  • Height 8"
  • Width 8"
  • Depth 4-1/2"
  • Mounting Position Vertical or Horizontal
  • Mounting Eye O.C. 7"
  • Motor Type Self Starting Shaded Pole
  • Motor Insulation Class B
  • Thermal Protection Impedance
  • Max. Ambient Temp. 131 F
  • Blade Material Steel
  • Housing Material PBT Plastic
  • Housing Finish Light Gray (RAL 7035)
  • Requires Hard Wiring
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.