Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITTAL

Square Axial Fan, 5-5/6" Width, 5-5/6" Height, 115VAC Voltage

  • Item# 2PVE3
  • Mfr. Model# 3322117
  • Catalog Page# N/A
  • UNSPSC# 40101604
Square Axial Fan, 5-5/6" Width, 5-5/6" Height, 115VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 39
  • Voltage 115VAC
  • Amps 0.24
  • Watts 19/18
  • Electrical Connections Terminals
  • dBA 46/49
  • Bearings Ball
  • Hz 50/60
  • Phase 1
  • Fan RPM 600
  • Height 5-5/6"
  • Width 5-5/6"
  • Depth 2-2/3"
  • Mounting Position Vertical or Horizontal
  • Mounting Eye O.C. 4-7/8"
  • Motor Type Shaded Pole
  • Motor Insulation Class B
  • Thermal Protection Impedance
  • Max. Ambient Temp. 131 F
  • Blade Material Steel
  • Housing Material Cast Aluminum
  • Housing Finish Light Gray (RAL 7035)
  • Requires Hard Wiring
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms