Skip Content


7506 BtuH Refrigerant Enclosure Air Conditioner, 304 Stainless Steel, NEMA Enclosure 4X

  • Item # 2PVC8
  • My Part #
  • Mfr. Model # 3328504
  • Catalog Page # N/A
  • UNSPSC # 40101701
Enclosure AC,Wall Mount,7506 BtuH close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,567.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 305.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This side-mount model has air inlets and outlets positioned for optimal heat dissipation. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 230VAC, 1-phase, 60/50 Hz.

View More

Technical Specs

  • Item Enclosure Air Conditioner
  • Cooling Capacity 7506 BtuH
  • Housing Material 304 Stainless Steel
  • Mounting Wall Mount
  • Cooling Method Refrigerant
  • NEMA Enclosure Type 4X
  • Height 65.00"
  • Width 16.00"
  • Depth 15.00"
  • Standards UL Listed
  • Wiring Method Terminalblock
  • Amps 6.1/6.6
  • Hz 50/60
  • Voltage 230
  • Phase Single
  • Control Type Comfort Controller
  • Housing Color Silver
  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.