Skip Content

ST
RITTAL

8"H x 8"W x 4"D Metallic Enclosure, Light Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 5ENC7
  • My Part #
  • Mfr. Model # JB080804HC
  • Catalog Page # 295
  • UNSPSC # 39121301
8"H x 8"W x 4"D Metallic Enclosure, Light Gray, Knockouts: No, 1/4 Turn Latch Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sturdy enclosure protects electrical components in indoor or outdoor environments. The foamed-in-place gasket provides a perfect seal.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,3R,4
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 4"
  • Nominal Enclosure Height 8"
  • Nominal Enclosure Width 8"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method 1/4 Turn Latch
  • Knockouts No
  • Finish Powder Coated
  • Color Light Gray
  • Depth 3.90"
  • Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert
  • Gasket Polyurethane
  • Height 7.90"
  • Includes Accessory Hardware Bag
  • Interior Panel Included
  • IP Rating 66
  • Metal Gauge 16
  • Mounting Wall
  • Series JB
  • Standards UL Listed, cUL
  • Usable Opening Depth 3.47"
  • Width 7.90"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.