Skip Content


17.5 W/K Air/Air Heat Exchanger, Carbon Steel, NEMA Enclosure 12

  • Item # 32WY69
  • My Part #
  • Mfr. Model # 3126115
  • Catalog Page # N/A
  • UNSPSC # 40101802
Heat Exchanger,Wall Mount,17.5 W/K close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,328.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTALĀ® air to air heat exchanger is designed for environments where the ambient air temperature is at or below the desired interior temperature of the enclosure. 2 separate air circuits prevent the ingress of dust and pollutants into the enclosure. Due to the low weight, simple assembly cut-outs, and problem-free attachment of heat exchangers, a cabinet or enclosure is easily retrofitted. Identical installation cut-out is ideal for various cooling capacities. The heat exchanger module removes easily for cleaning.

View More

Technical Specs

  • Item Heat Exchanger
  • Cooling Capacity 17.5 W/K
  • Housing Material Carbon Steel
  • Mounting Wall Mount
  • Cooling Method Air/Air
  • NEMA Enclosure Type 12
  • Height 22.00"
  • Width 11.00"
  • Depth 6.00"
  • Standards UL/cUL Listed, CE, UL File #: E117603a
  • Wiring Method Fully Wired
  • Amps 0.11/0.13
  • Hz 50/60
  • Voltage 115VAC
  • Phase 1
  • Housing Color Light Gray
  • Includes Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.