TP
RITTAL

14,346 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12

  • Item # 2PVA7
  • My Part #
  • Mfr. Model # 3387540
  • Catalog Page # N/A
  • UNSPSC # 40101701
14,346 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Enclosures~Electrical Enclosure Air Conditioners


$7,911.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 214.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This top-mount model has 4 cold-air outlets and a central hot-air inlet. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 460VAC/60 Hz, 400VAC/50 Hz, 3-phase.

View More

Technical Specs

  • Item Enclosure Air Conditioner
  • Cooling Capacity 14,346 BtuH
  • Housing Material Carbon Steel
  • Mounting Roof Mount
  • Cooling Method Refrigerant
  • NEMA Enclosure Type 12
  • Height 19"
  • Width 31"
  • Depth 23"
  • Standards UL/cUL Listed, CE, CSA, GS, CCC
  • Wiring Method Terminalblock
  • Amps 3.9/3.9
  • Hz 50/60
  • Voltage 400/460
  • Phase 3
  • Refrigerant R134a
  • Control Type Comfort Controller
  • Housing Color Gray (RAL 7035)
  • Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products