C3
RITTAL

12"H x 12"W x 5"D Metallic Enclosure, Stainless Steel, Knockouts: No, Screws Closure Method

  • Item # 5ENF3
  • My Part #
  • Mfr. Model # 1526010
  • Catalog Page # N/A
  • UNSPSC # 39121301
12"H x 12"W x 5"D Metallic Enclosure, Stainless Steel, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $496.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This terminal box provides protection against corrosion, windblown dust, rain, splashing water, and hose-directed water. It can be used indoors or outdoors.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,4X
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure 304 Stainless Steel
  • Nominal Enclosure Depth 5"
  • Nominal Enclosure Height 12"
  • Nominal Enclosure Width 12"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Brushed
  • Color Stainless Steel
  • Depth 4.70"
  • Enclosure Cover Features Screw Latch
  • Gasket Polyurethane
  • Height 11.80"
  • Includes Quick Fasten Screws, Sealing Bushes, Accessory Hardware Bag
  • Interior Panel 6VJV0
  • IP Rating 66
  • Metal Gauge 18
  • Mounting Wall
  • Series KL
  • Standards UL Listed, cUL
  • Usable Opening Depth 4.19"
  • Width 11.80"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.