TP
RITRON

Wireless Intercom, VHF MURS, Black, 800mW

  • Item # 48FX30
  • My Part #
  • Mfr. Model # RQX-117M-BLK
  • Catalog Page # 2034
  • UNSPSC # 43221525
Wireless Intercom, VHF MURS, Black, 800mW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $738.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help facilitate long range, 2-way communication with this RITRON wireless intercom. Allows staff to communicate with visitors, or among workers in the warehouse or shop floor. Rugged, weatherproof construction allows use outdoors, and it’s easy to install without costly trenching or wires. Model has user adjustable settings that can be completed in the field or via a PC. You can use intercom as a stand-alone model, or powered with an external AC adapter.

View More

Technical Specs

  • Item Wireless Intercom 2-Way
  • Band Type VHF MURS
  • Material Polycarbonate
  • Channels 1
  • Output Watts 800mW
  • Width (In.) 5
  • Height (In.) 7
  • Length (In.) 3
  • Programmable Channels 5
  • Interference Eliminator 154
  • External Channel Select No
  • Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions
  • Operating Range Up to 2 Miles
  • Includes Built-In Remote Control Relay for Access Control, Requires Matching 2-Way Radio, Concealed Vandal-Proof Antenna, Mounting Brackets
  • For Use With 4RB60, 1PA68, 41P009, 4YN05, 1AAK1, 41P011
  • Package Quantity 1
  • Color Black
  • Inside Range (Sq.-Ft.) 200,000
  • Programmable Privacy Codes Yes
  • Inside Range (Floors) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.