Skip Content
C3
RITRON

PT Series 255-Channel UHF Analog General Radio

  • Item # 41P010
  • Mfr. Model # PT-450
  • Catalog Page # 2075
  • UNSPSC # 43191510
PT Series 255-Channel UHF Analog General Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $269.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features NOAA weather scan with built-in voice inversion scrambler, VOX ready, and lockable keypad. 3 function buttons with 51 + programmable frequencies, 104 digital, and 7 alphanumeric LCD display. Includes charger with AC adapter.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series RITRON PT
  • Digital/Analog Analog
  • Band Type UHF
  • Number of Channels 255
  • Output Watts 1 or 4
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 403 to 470 MHz
  • Display Type LED
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/5"
  • Width 2-1/5"
  • Height 4-1/2"
  • Battery Type 1800mAH Li-Ion
  • IP Rating IP65
  • Analog Codes 47
  • Digital Codes 104
  • Navigation Aids None
  • Inside Range (Floors) 4 to 5
  • Inside Range (Sq.-Ft.) 500,000
  • Outdoor Range (Miles) 1 to 2
  • Channel Scan Yes
  • Battery Life 8 hr.
  • Color Black
  • Includes Antenna, Battery, Belt-Clip, Drop-In Charger
  • Features Repeater Capable, Programmable Channels
  • Standards MIL-STD-810F
  • Radio Type Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.