DV
RITRON

Nickel Cadmium 6 Voltage Battery Pack

  • Item # 5H674
  • My Part #
  • Mfr. Model # BP-5NM
  • Catalog Page # N/A
  • UNSPSC # 26111701
Nickel Cadmium   6 Voltage   Battery Pack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Pack
  • Fits Brand Jobcom
  • Fits Model MFR. NO. JBC-100 and VOX-100 Series
  • Battery Type Nickel Cadmium
  • Voltage 6
  • Battery Capacity 700mAh
  • For Use With JBC-100 & VOX-100 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None