Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITRON

Gate Guard System w/ Keypad

  • Item# 2EUG4
  • Mfr. Model# RGG1-456-XT-KP
  • Catalog Page# 2496
  • UNSPSC# 43221525
Gate Guard System w/ Keypad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,936.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GateGuard® voice intercom system enables control of gates and mag-lock doors using portable radio and fixed-location base station radio. Includes a 6 series weatherproof radio callbox with remote-control relay feature, 12VDC-110VAC power supply for callbox, matching business band 2-way portable radio with charging stand, and base station. Can be factory-programmed for additional custom and repeater frequencies.

View More

Technical Specs

  • Item Gate Guard System w/ Keypad
  • Band Type UHF
  • Material Fiberglass and Stainless Steel
  • Channels 1
  • Output Watts 1
  • Width (In.) 9-1/2
  • Height (In.) 11-1/2
  • Length (In.) 4
  • Programmable Channels 77
  • Interference Eliminator 154
  • External Channel Select 1
  • Battery Not Included
  • Operating Range Up to 2 Miles
  • Includes Ritron RQX-456-XT-KP UHF Callbox w/ Entry Keypad and Remote Control Relay, UHF Portable Radio and UHF Base Station Radio Both with Remote Activation Capability
  • For Use With 4RB62, 4RB63, 4YN06,1PA69
  • Package Quantity 1
  • Inside Range (Sq.-Ft.) 180,000
  • Programmable Privacy Codes 154
  • Inside Range (Floors) 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.