Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITRON

Wireless Call Button, VHF

  • Item# 41P015
  • Mfr. Model# RQA-151
  • Catalog Page# 2496
  • UNSPSC# 43221525
Wireless Call Button,VHF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $443.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick-Assist® shopper call buttons are easy-to-install, 1-way buttons that virtually eliminate in-store PA paging to help improve customer service and employee efficiency. Press of a button instantly alerts radio-equipped staff to the area where assistance is needed. Stand-alone, battery-operated (require 6AA alkaline cells, not included) buttons do not require wiring and can be relocated as needed, indoors or out. Use with existing business band 2-way radios operating on the same frequencies. Ideal for retail stores, hospitality hotel/motel, delivery/receiving docks, manufacturing (tool crib, assembly lines), golf courses, parking structures/lots, and gates.

View More

Technical Specs

  • Item Wireless Call Button
  • Band Type VHF
  • Material Polycarbonate
  • Channels 1
  • Output Watts 120mW
  • Width (In.) 5
  • Height (In.) 7-3/5
  • Length (In.) 2-1/10
  • Programmable Channels 19
  • Interference Eliminator 154
  • External Channel Select No
  • Battery (6) AA Alkaline Batteries, Provides Up To 7000 Transmissions
  • Operating Range Up to 1/4 Mile
  • Includes Sealed Enclosure w/Button and Radio Transmitter with Voice Storage Capability, AA Battery Holder (Batteries Not Included), Internal Anntena
  • For Use With VHF Radios
  • Package Quantity 1
  • Inside Range (Sq.-Ft.) 75,000
  • Programmable Privacy Codes Yes
  • Inside Range (Floors) 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.