DV
RITEN

Spring Loaded Live Center, 3MT, Standard

  • Item # 16R584
  • My Part #
  • Mfr. Model # 17103
  • Catalog Page # N/A
  • UNSPSC # 23153303
Spring Loaded Live Center,  3MT,  Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Live and Dead Centers

Product Details

The spring-loaded spindle compensates for thermal expansion. The low profile provides less overhang and increased rigidity.

View More

Technical Specs

  • Item Live Center
  • Point Type Standard
  • Morse Taper 3MT
  • Weight of Workpiece (Lb.) 400
  • Thrust Rating (Lb.) 235
  • Max. RPM 3000
  • Bearings 1 Set
  • Accuracy + / - .0001
  • Dimension A (In.) .558
  • Dimension B (In.) 1.16
  • Dimension K (In.) 1.690
  • Dimension P (In.) 4.95
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.