Skip Content

NC
RITEN

Live Center,2 1/2 In Pipe Nose,2MT

  • Item # 2WCK9
  • My Part #
  • Mfr. Model # 65252
  • Catalog Page # N/A
  • UNSPSC # 23153303
Live Center,2 1/2 In Pipe Nose,2MT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $451.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with tubing and other thin-walled workpieces, this live center has an alloy steel point and body with a 60° included angle. The full-length spindle design, supported by multiple bearings, spreads the load over the full length of the taper. Threaded seal adapters/retainers allow easy access and are lapped to be parallel to the bearing face. The seal adapter makes complete contact with the face of the bearing for consistent accuracy and rigidity. This combination assures maximum bearing life.

View More

Technical Specs

  • Item Live Center
  • Point Type Pipe Nose
  • Morse Taper 2 MT
  • Weight of Workpiece (Lb.) 260
  • Construction Alloy Steel Point And Body
  • Bearings Dual-Bearing Design
  • Included Angle (Deg.) 60
  • Accuracy +/-0.00025"
  • Function For Use In Machining Pipe, Tubing And Other Thin-Wall Work-Pieces
  • Dimension A (In.) 2-1/2
  • Dimension E (In.) 5/16
  • Dimension K (In.) 3-3/4
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.