DV
RITEN

Live Center, 3/8 In Tracer Point, 3MT

  • Item # 2WCH9
  • My Part #
  • Mfr. Model # 51903
  • Catalog Page # N/A
  • UNSPSC # 23153303
Live Center, 3/8 In Tracer Point, 3MT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Live and Dead Centers

Technical Specs

  • Item Live Center
  • Type Turning And Grinding
  • Point Type Tracer Point
  • Morse Taper 3 MT
  • Weight of Workpiece (Lb.) 750
  • Max. RPM 5000
  • Construction Alloy Steel Point And Body
  • Bearings Quad-Bearing Design
  • Included Angle (Deg.) 60
  • Accuracy +/-0.0005"
  • Function Point Through-Hardened To 61-63 Rc
  • Dimension A (In.) 3/8
  • Dimension B (In.) 1-3/4
  • Dimension C (In.) 1-3/4
  • Dimension D (In.) 2-3/8
  • Dimension E (In.) 3/8
  • Dimension V2 (Deg.) 30
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.