Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RITEN

Regal Live Center, 5MT, Long Point

  • Item# 16R582
  • Mfr. Model# 48105
  • Catalog Page# 2953
  • UNSPSC# 23153303
Regal Live Center, 5MT, Long Point close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $731.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This live center has an alloy steel point and body with a 60° included angle. The point is through-hardened to 61-63 RC. The full-length spindle design, supported by multiple bearings, spreads the load over the full length of the taper. Threaded seal adapters/retainers allow easy access and are lapped to be parallel to the bearing face. The seal adapter makes complete contact with the face of the bearing for consistent accuracy and rigidity. This combination assures maximum bearing life.

View More

Technical Specs

  • Item Live Center
  • Point Type Long
  • Morse Taper 5MT
  • Weight of Workpiece (Lb.) 1100
  • Max. RPM 5000
  • Bearings 2 Sets
  • Accuracy + / - .00005
  • Dimension A (In.) 1/2
  • Dimension B (In.) 2-1/2
  • Dimension C (In.) 3.0625
  • Dimension D (In.) 2.09375
  • Dimension E (In.) 9/32
  • Dimension G (In.) 15/16
  • Dimension I (In.) 2 5/32
  • Dimension V2 (Deg.) 40 deg
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.