DV
RITEN

Light Live Center, 5MT

  • Item # 16R596
  • My Part #
  • Mfr. Model # 40555
  • Catalog Page # N/A
  • UNSPSC # 23153303
Light Live Center,  5MT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Live and Dead Centers

Technical Specs

  • Item Live Center
  • Point Type Standard
  • Morse Taper 5MT
  • Weight of Workpiece (Lb.) 10
  • Max. RPM 8000
  • Bearings 3 Sets
  • Accuracy + / - .00005
  • Dimension A (In.) 3/8
  • Dimension B (In.) 0.875
  • Dimension C (In.) 1.5
  • Dimension D (In.) 2.0625
  • Dimension E (In.) 3/16
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.