DG
RITEN

High Speed Half Dead Center, 0.700 In, 5MT

  • Item # 2WCU2
  • My Part #
  • Mfr. Model # 71052
  • Catalog Page # N/A
  • UNSPSC # 23153303
High Speed Half Dead Center, 0.700 In, 5MT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Live and Dead Centers

Technical Specs

  • Item High Speed Half Dead Center
  • Type Precision Grinding
  • Point Type Standard Point
  • Morse Taper 5 MT
  • Construction Alloy Steel Point And Body
  • Included Angle (Deg.) 60
  • Accuracy +/-0.00005"
  • Function Point Configuration Allows For Tool Clearance, Through-Hardened To 61-63 Rc For Extra Regrinds
  • Dimension A (In.) 1.748
  • Dimension B (In.) 5-3/16
  • Dimension C (In.) 8-1/2
  • Dimension D (In.) 1.475
  • Dimension H (In.) 3/8
  • Dimension L (In.) 1-3/8
  • Dimension P (In.) 2-3/4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms