DV
RITEN

High Speed Full Dead Center, 0.475 In, 7MT

  • Item # 2WCU9
  • My Part #
  • Mfr. Model # 71071
  • Catalog Page # N/A
  • UNSPSC # 23153303
High Speed Full Dead Center, 0.475 In, 7MT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Live and Dead Centers

Technical Specs

  • Item High Speed Full Dead Center
  • Type Precision Grinding
  • Point Type Standard Point
  • Morse Taper 7 MT
  • Construction Alloy Steel Point And Body
  • Included Angle (Deg.) 60
  • Accuracy +/-0.00005"
  • Function Through-Hardened To 61-63 Rc For Extra Regrinds
  • Dimension A (In.) 3.270
  • Dimension B (In.) 10
  • Dimension C (In.) 3.270
  • Dimension D (In.) 2.750
  • Dimension H (In.) 3/4
  • Dimension L (In.) 4
  • Dimension P (In.) 15
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.