Skip Content

DV
RITE IN THE RAIN

Pocket Notebook,50 Sheets,Black Cover

  • Item # 48RE07
  • My Part #
  • Mfr. Model # 773-M
  • Catalog Page # N/A
  • UNSPSC # 14111514
Pocket Notebook,50 Sheets,Black Cover close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tally and Field Books

Technical Specs

  • Item All Weather Pocket Notebook
  • Rule Universal
  • Number of Sheets 50
  • Paper Weight 20 lb.
  • Sheet Size 3-1/4" x 5"
  • Binding Side-Spiral Wire O
  • Paper Color Gray
  • Cover Color Black
  • Cover Material Polydura
  • Includes Ruler
How can we improve our Technical Specifications?

Compliance and Restrictions

None