NC
RITE IN THE RAIN

Notebook Kit,4in x 6in Sheet,Tan Cover

  • Item # 48RE32
  • My Part #
  • Mfr. Model # 946T-KIT
  • Catalog Page # N/A
  • UNSPSC # 14111514
Notebook Kit,4in x 6in Sheet,Tan Cover close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rite in the Rain® all-weather notebook kit contains a CORDURA® fabric cover, a top-spiral notebook, and an all-weather pen. The tough cover, with a rugged zipper closure has room for 4 writing implements, and protects your waterproof notebook from the elements. A versatile all-weather tactical clicker pen writes on wet paper, upside down, and in in temperatures from -30°F to 250°F.

View More

Technical Specs

  • Item All Weather Notebook Kit
  • Rule Universal
  • Number of Sheets 50
  • Paper Weight 20 lb.
  • Sheet Size 4" x 6"
  • Binding Top-Spiral Wire-O
  • Paper Color Tan
  • Cover Color Tan
  • Cover Material Polydura
  • Includes Cordura Zippered Pocket Cover, All-Weather Pen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.