Skip Content

DV
RITE IN THE RAIN

Maxi Notebook,42 Sheets,Black Cover,32lb

  • Item # 48RE04
  • My Part #
  • Mfr. Model # 785
  • Catalog Page # N/A
  • UNSPSC # 14111514
Maxi Notebook,42 Sheets,Black Cover,32lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rite in the RainĀ® all-weather top-spiral notebook offers room for taking plenty of notes. Its all-weather paper can handle almost any weather you encounter in the field.

View More

Technical Specs

  • Item All Weather Maxi Notebook
  • Rule Universal
  • Number of Sheets 42
  • Paper Weight 32 lb.
  • Sheet Size 8-1/2" x 11"
  • Binding Top-Spiral Wire-O
  • Paper Color Gray
  • Cover Color Black
  • Cover Material Polydura
  • Includes Ruler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.