Skip Content

WV
RITE IN THE RAIN

Loose Leaf Paper, All Weather, Universal Grid Rule, 4-5/8 x 7" Sheet Size

  • Item # 10R319
  • My Part #
  • Mfr. Model # 982
  • Catalog Page # N/A
  • UNSPSC # 14111516
Loose Leaf Paper, All Weather, Universal Grid Rule, 4-5/8 x 7" Sheet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.37 / pkg. of 100

Web Price $17.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rite in the RainĀ® compact field binder and loose leaf paper keep you organized in the field. The tough, rigid cover deflects moisture and stains away from field notes. Binder rings snap smartly into place and securely lock down your loose paperwork. Rearrange your documents on the go and keep every page of your notes in a place where you can find them quickly. The weather-resistant and archival-grade loose leaf paper will hold up over time.

View More

Technical Specs

  • Item Loose Leaf Paper, All Weather
  • Rule Universal Grid
  • Sheet Size 4-5/8 x 7"
  • Number of Holes 6
  • Number of Sheets 100
  • Color Green
  • Paper Weight 32 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.