Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
RITE IN THE RAIN

Geological Field Book Kit

  • Item # 3WHA2
  • My Part #
  • Mfr. Model # 540F-KIT
  • Catalog Page # N/A
  • UNSPSC # 14111514
Geological Field Book Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rite in the Rain® pouch made of CORDURA® fabric resists moisture and tearing, and reliable YKK zippers zip consistently and easily.  A sewn-in pen slot keep your preferred writing implement handy, and each cover is designed to snugly fit a corresponding Rite in the Rain® product (sold separately). The geological field book has a long history of performance in poor conditions. Weather-resistant and archival grade paper is made to endure harsh weather and a lifetime in storage. A durable fabric cover protects field notes from impact and weather. There is helpful reference material and a North Arrow to assist with your field work.

View More

Technical Specs

  • Item All Weather Book Kit
  • Rule Geological
  • Number of Sheets 80
  • Paper Weight 32 lb.
  • Sheet Size 4-3/4" x 7-1/2"
  • Binding Bound with Sewn Pages
  • Paper Color White
  • Cover Color Yellow
  • Cover Material Fabrikoid
  • Includes No. 97 All-Weather Tactical Black Clicker Pen - Black Ink , No. C540F Cordura(R) Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.