Skip Content

ST
RITE IN THE RAIN

Field Book,Universal,4-5/8 x 7-1/4In.

  • Item # 3WHA3
  • My Part #
  • Mfr. Model # 980
  • Catalog Page # N/A
  • UNSPSC # 14111514
Field Book,Universal,4-5/8 x 7-1/4In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rite in the Rain® field flex notebook offers weather-resistant, archival grade paper that resists stains, survives moisture, and remains legible over time. Each sheet is perforated for easy removal. The notebook offers 16 pages of tactical reference material, including sector sketch preparation, unit symbol charts, mission graphics, call for fire procedure and more.

View More

Technical Specs

  • Item All Weather Field Book
  • Rule Universal
  • Number of Sheets 80
  • Paper Weight 32 lb.
  • Sheet Size 4-5/8" x 7-1/4"
  • Binding Perfect Bound
  • Paper Color Green
  • Cover Color Green
  • Cover Material Field Flex
  • National Stock No. NSN - 7530-01-498-1873
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.