Skip Content

DV
RITE IN THE RAIN

Animal Record Book,Animal Treatment

  • Item # 6ZCK7
  • My Part #
  • Mfr. Model # 1631
  • Catalog Page # N/A
  • UNSPSC # 14111807
Animal Record Book,Animal Treatment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tally and Field Books

Product Details

Record all of your findings and plans to treat your animals in the Rite in the RainĀ® all-weather field flex animal treatment record book. Specifically for diagnostics and treatment, this notebook features spaces for date, animal ID, serial/lot number, diagnosis, treatment and dosage, results of administration, length of withdrawal, withdrawal date, processor, and comments.

View More

Technical Specs

  • Item All Weather Animal Record Book
  • Rule Animal Treatment
  • Number of Sheets 48
  • Paper Weight 20 lb.
  • Sheet Size 3" x 4-5/8"
  • Binding Perfect Bound
  • Paper Color White
  • Cover Color Yellow
  • Cover Material Field Flex
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.