Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RISLONE

Gasoline Fuel System Treatment, 16.9 Oz.

  • Item# 36D359
  • Mfr. Model# 4700
  • Catalog Page# N/A
  • UNSPSC# 47131828
Gasoline Fuel System Treatment,16.9 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gasoline Fuel System Treatment
  • Container Size 16.9 oz
  • Boiling Point (F) Greater Than200 Degrees F (93 Degrees C)
  • For Use With Unleaded, Oxygenated, E85 and Ethanol containing Gasoline
  • Application Bend Spout And Tear Away on The Perforated Tab. Use Anytime in a Nearly Full Tank, or Add to Tank and Then Fill With up to 83 Liters of Gas.
  • Includes A Specially Designed Funnel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms