TP
RIP-TIE

Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 6.0" Length

  • Item # 45FH09
  • My Part #
  • Mfr. Model # H-06-010-GY-WO
  • Catalog Page # N/A
  • Catalog Group # J4345
  • UNSPSC # 39121703
Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 6.0" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.45 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.067 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hook-and-loop fasteners from Rip-Tie® allow you to corral cables and cords to help improve efficiency and safety. They attach in seconds and are easy to use and reuse. Strong and durable, they keep cords neat, organized, and out of your way. Heavy-duty premium original cable wraps are tested up to 10,000 releases for jobs that require frequent wrapping and unwrapping. One end semipermanently attaches to a cable; the other end has a pull tab to fasten and unfasten the Rip-Tie with one hand.

• 4 punched holes to suit various cable sizes
• Nylon tie provided to anchor cablewrap onto a cable

View More

Technical Specs

  • Item Hook-and-Loop Cable Tie
  • Design Wrap
  • Tensile Strength 90 lb.
  • Width 1.00"
  • Length 6.0"
  • Color Gray
  • Max. Bundle Dia. 1.5"
  • Thickness 0.13"
  • Material Nylon
  • Temp. Range -70 Degrees to 200 Degrees F
  • Includes Ties for Attachment to Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.