Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RINNAI

18-1/2" x 10-7/64" x 25-45/64" LP Gas Tankless Water Heater with 199.000 Input (BTU)

  • Item# 20K869
  • Mfr. Model# RU98iP
  • Catalog Page# N/A
  • UNSPSC# 40101825
18-1/2" x 10-7/64" x 25-45/64" LP Gas Tankless Water Heater with 199.000 Input (BTU) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Up to 95% thermal efficiency. Condensing design incorporates 2 heat exchangers to achieve optimal heating value. Stainless steel system recaptures residual heat from flue gases to heat incoming water, which then circulates to the primary copper heat exchanger. Integrated 1-speed pump and expansion tank. Energy Star® qualified.

View More

Technical Specs

  • Item Gas Tankless Water Heater
  • Type Tankless
  • Gas Connection (In.) 3/4
  • Gas Type LP
  • Input (BTU) 199.000
  • Ignition Type Direct Electronic
  • Energy Factor 0.95
  • Depth (In.) 10-7/64
  • Width (In.) 18-1/2
  • Height (In.) 25-45/64
  • Water Connection (In.) 3/4
  • GPM @ 45F Rise 8.9
  • GPM @ 90F Rise 4.4
  • Manufacturers Warranty Length Heat Exchanger, 12 Years For Residential And 5 Years For Commercial and Hydronic Applications, (10 Years If Used With The Rinnai Hydronic Furnace) All Other Parts 5 Years, Labor 1 Year; (3 Years If Used As A Circulating Water Heater Within A Circulation loop, When The Water Heater Is In Series With A Circulation System And All Circulating Water Flows Through The Water Heater)
  • Standards ANS Z21.10.3-2004/CSA 4.3-2004
  • Includes Isolation Valves, Controller And Wall Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.