Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


18-1/2" x 10-7/64" x 25-45/64" Natural Gas Tankless Water Heater with 199,000 Input (BTU)

  • Item# 20K868
  • Mfr. Model# RU98iN
  • Catalog Page# N/A
  • UNSPSC# 40101825
18-1/2" x 10-7/64" x 25-45/64" Natural Gas Tankless Water Heater with 199,000 Input (BTU) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Up to 95% thermal efficiency. Condensing design incorporates 2 heat exchangers to achieve optimal heating value. Stainless steel system recaptures residual heat from flue gases to heat incoming water, which then circulates to the primary copper heat exchanger. Integrated 1-speed pump and expansion tank. Energy Star® qualified.

View More

Technical Specs

  • Item Gas Tankless Water Heater
  • Type Tankless
  • Gas Connection (In.) 3/4
  • Gas Type Natural
  • Input (BTU) 199,000
  • Ignition Type Direct Electronic
  • Energy Factor 0.95
  • Depth (In.) 10-7/64
  • Width (In.) 18-1/2
  • Height (In.) 25-45/64
  • Water Connection (In.) 3/4
  • GPM @ 45F Rise 8.9
  • GPM @ 90F Rise 4.4
  • Manufacturers Warranty Length Heat Exchanger, 12 Years For Residential And 5 Years For Commercial and Hydronic Applications, (10 Years If Used With The Rinnai Hydronic Furnace) All Other Parts 5 Years, Labor 1 Year; (3 Years If Used As A Circulating Water Heater Within A Circulation loop, When The Water Heater Is In Series With A Circulation System And All Circulating Water Flows Through The Water Heater)
  • Standards ANS Z21.10.3-2004/CSA 4.3-2004
  • Includes Isolation Valves, Controller And Wall Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.