Skip Content

DV
RINGERS GLOVES

Welding Gloves,14 in L,Cowhide,XL/2XL,PR

  • Item # 49T996
  • My Part #
  • Mfr. Model # 657-12
  • Catalog Page # N/A
  • Catalog Group # H6117
  • UNSPSC # 46181504
Welding Gloves,14 in L,Cowhide,XL/2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Gloves

Technical Specs

  • Item Welding Gloves
  • Thumb Style Wing
  • Cuff 6" Gauntlet
  • Color Hi-Visibility Yellow/Red
  • Cuff Material Cowhide Leather
  • Leather Palm Type Split
  • Lining Material Cotton/Fleece
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms