Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RINGERS GLOVES

Welding Gloves,MIG/Stick,12",M/L,PR

  • Item # 49T995
  • My Part #
  • Mfr. Model # 657-10
  • Catalog Page # N/A
  • Catalog Group # H6117
  • UNSPSC # 46181504
Welding Gloves,MIG/Stick,12",M/L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Gloves

Technical Specs

  • Item Welding Gloves
  • Welding Glove Application MIG,Stick
  • Leather Palm Material Cowhide
  • Glove Back Material Cowhide
  • Glove Length 12"
  • Glove Leather Grade A
  • Thumb Style Reinforced
  • Glove Cut Gunn
  • Glove Color Family Yellow
  • Cuff Gauntlet
  • Glove Size M/L
  • Hand Left and Right
  • Color Hi-Visibility Yellow/Red
  • Cuff Material Cowhide
  • Design (2) Piece Back
  • Leather Palm Type Full-Grain
  • Lining Material Cotton, Foam
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms