Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RINGERS GLOVES

Rescue Gloves, S, Black, Schoeller(R), PR

  • Item# 3NCF6
  • Mfr. Model# 143 08
  • Catalog Page# N/A
  • Catalog Group# D1757
  • UNSPSC# 46181508
Rescue Gloves,S,Black,Schoeller(R),PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Breathable gloves protect against nicks, cuts, abrasions, burns, cold, and vibration while maintaining excellent dexterity and comfort. Gel palm absorbs shock. Bottom hook-and-loop closure on wrist provides a snug, comfortable fit.

View More

Technical Specs

  • Item Rescue Gloves
  • Size S
  • Color Black
  • Palm Material Clarino(R)
  • Back Material Schoeller(R)
  • Cuff Hook-and-Loop
  • Finger Style Full Finger
  • Application All Purpose Rescue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.