Skip Content
DV
RINGERS GLOVES

Rescue Gloves,M,Black,Schoeller(R),PR

  • Item # 3NCF5
  • My Part #
  • Mfr. Model # 143 09
  • Catalog Page # N/A
  • Catalog Group # D1757
  • UNSPSC # 46181508
Rescue Gloves,M,Black,Schoeller(R),PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Breathable gloves protect against nicks, cuts, abrasions, burns, cold, and vibration while maintaining excellent dexterity and comfort. Gel palm absorbs shock. Bottom hook-and-loop closure on wrist provides a snug, comfortable fit.

View More

Technical Specs

  • Item Rescue Gloves
  • Size M
  • Color Black
  • Palm Material Clarino(R)
  • Back Material Schoeller(R)
  • Cuff Hook-and-Loop
  • Knuckle Padding Material Flex Airprene
  • Finger Style Full Finger
  • Application All Purpose Rescue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products