Navigation Menu New

Access My Account, Order History, Lists and more here.

55AC52 163 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Mechanics Gloves, L, Mechanics, 1 PR

  • Item # 55AC52
  • Mfr. Model # 163
  • UNSPSC # 46181504
  • Catalog Group # K2133
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These Level 1 impact-rated mechanics-style gloves have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. ANSI/ISEA impact-level 1 gloves protect against injuries caused by knocks and bumps encountered in everyday work, such as those performed in general construction and assembly. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Cut Load 200 g
  • ANSI/ISEA Impact Force 9 kN
  • ANSI/ISEA Impact Level 1
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection
  • Brand and Series Ringers Gloves Super Hero 163
  • Color Black
  • Cuff Style Hook-and-Loop
  • Cut-Resistance Coverage Palm Side
  • EN 388 Impact Rated Yes
  • EN 388 Rating 2131XP
  • FDA Compliant No
  • Finger Coverage Full Finger
  • Glove Back Material Nylon Mesh Back/TPR Rubber
  • Glove Construction Cut and Sewn
  • Glove Features High-Visibility, Latex-Free, Low-Profile Impact Protection, Pinch Point Protection, Pull Strap, Touchscreen Compatible
  • Glove Hand Style Left and Right
  • Glove Length 9 in
  • Glove Liner Material Unlined
  • Glove Material Color Black
  • Glove Materials TPR/Synthetic Leather
  • Glove Performance General Purpose
  • Glove Safety Features High-Visibility
  • Glove Size L
  • Glove Style Mechanics
  • Grip Coating Color Black
  • High-Visibility Yes
  • Impact Protection Coverage Knuckles
  • Impact Protection Style Standard
  • Includes Heat Pack Pocket No
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Padded Palm No
  • Includes Pinch Point Protection Yes
  • Includes Pull Strap Yes
  • Includes Red Palm No
  • Insulated No
  • Includes Keypad Nib No
  • Knuckle Protection Material TPR Rubber
  • Latex-Free Yes
  • Layered Palm Material Synthetic Leather
  • Leather Palm Process Split
  • Low-Profile Impact Protection Yes
  • Oil Resistant No
  • Palm Material Synthetic Leather
  • Palm Style Padded
  • Reflective Backing No
  • Reinforcement Coverage Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
  • Rope Channel Reinforcement No
  • Series Super Hero
  • Silicone-Free No
  • Standards CE, EN388
  • Thumb Sweat Wipe No
  • Touchscreen Compatible Yes
  • Touchscreen Nib No
  • Water Resistant No
  • Waterproof No
  • Windproof No
  • Impact Glove Type ANSI/ISEA Rated, CE Rated
  • Hazard Type Impact-Resistant
  • Palm Construction 1-Layer

These Level 1 impact-rated mechanics-style gloves have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. ANSI/ISEA impact-level 1 gloves protect against injuries caused by knocks and bumps encountered in everyday work, such as those performed in general construction and assembly. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top