Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZV94 260 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Mechanics Gloves, L, Riggers, 1 PR

  • Item # 54ZV94
  • Mfr. Model # 260
  • UNSPSC # 46181504
  • Catalog Group # K2103
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These A2 cut-level riggers-style gloves are level 2 impact-rated and have a cotton-corded palm. Gloves with a cotton-corded palm soak up oils to provide a good grip on oily surfaces. They are used in the oil and gas industry for tasks such as drilling, processing raw materials, and pump maintenance. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. A2 cut-level gloves protect hands from light cut hazards such as handling plastic, thin sheet metal, and other light raw materials. Riggers-style gloves are reinforced with features to protect workers' hands, extend glove life, and increase visibility in heavy applications such as demolition, construction, and oil rigging.

Technical Specs

  • Item Mechanics Gloves
  • Additional Hazard Protection Cut-Resistant, Impact-Resistant
  • ANSI/ISEA Abrasion Cycles 500
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Cut Load 500 g
  • ANSI/ISEA Impact Force 6.5 kN
  • ANSI/ISEA Impact Level 2
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection
  • Brand and Series Ringers Gloves Roughneck 260
  • Color Black/High-Visibility Yellow/White
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Palm Side
  • EN 388 Impact Rated Yes
  • EN 388 Rating 123XXP
  • FDA Compliant No
  • Finger Coverage Full Finger
  • Glove Back Material Nylon Mesh Back/TPR Rubber
  • Glove Construction Cut and Sewn
  • Glove Features High-Visibility, ID Panel, Latex-Free, Low-Profile Impact Protection, Pinch Point Protection, Pull Strap
  • Glove Hand Style Left and Right
  • Glove Length 10 in
  • Glove Liner Material Unlined
  • Glove Material Color Black/Green/White
  • Glove Materials TPR/Cotton
  • Glove Performance General Purpose
  • Glove Safety Features High-Visibility
  • Glove Size L
  • Glove Style Riggers
  • Grip Coating Color White
  • High-Visibility Yes
  • Impact Protection Coverage Knuckles
  • Includes Heat Pack Pocket No
  • Includes Double Palm No
  • Includes ID Panel Yes
  • Includes Padded Palm No
  • Includes Pinch Point Protection Yes
  • Includes Pull Strap Yes
  • Includes Red Palm No
  • Insulated No
  • Includes Keypad Nib No
  • Knuckle Protection Material TPR Rubber
  • Latex-Free Yes
  • Layered Palm Material Cotton
  • Low-Profile Impact Protection Yes
  • Oil Resistant No
  • Palm Material Cotton
  • Palm Style Single Layer
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Roughneck
  • Silicone-Free No
  • Standards ANSI/ISEA, CE, EN388
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Touchscreen Nib No
  • Water Resistant No
  • Waterproof No
  • Windproof No
  • Hazard Type Cut-Resistant
  • Palm Construction 1-Layer

These A2 cut-level riggers-style gloves are level 2 impact-rated and have a cotton-corded palm. Gloves with a cotton-corded palm soak up oils to provide a good grip on oily surfaces. They are used in the oil and gas industry for tasks such as drilling, processing raw materials, and pump maintenance. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. A2 cut-level gloves protect hands from light cut hazards such as handling plastic, thin sheet metal, and other light raw materials. Riggers-style gloves are reinforced with features to protect workers' hands, extend glove life, and increase visibility in heavy applications such as demolition, construction, and oil rigging.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top