Skip Content

 
RINGERS GLOVES

Law Enforcement Glove

Law Enforcement Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Law Enforcement Glove 
  • Lining Unlined 
Size
Please Select
Color
Please Select
Length
Please Select
Cuff
Please Select
Palm Material
Please Select
Back Material
Please Select
Knuckle Padding Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Length
Cuff
Palm Material
Back Material
Knuckle Padding Material
Price
Qty
Please use Qty box to add item(s) to cart.
517-12
2XL
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Neoprene

$67.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $67.90 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
507-12
2XL
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Spandex(R)

$35.45 / pair

Enter location to check availability
Catalog Page #  NA

Price $35.45 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex(R)
577-12
2XL
Stealth
8"
SuperCuff(R)
Leather
Spandex(R)

$59.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $59.50 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Leather
  • Back Material Spandex(R)
557-12
2XL
Stealth
8"
SuperCuff(R)
Synthetic Leather
Spandex(R)

$111.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $111.10 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Spandex(R)
517-10
L
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Neoprene

$44.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $44.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
507-10
L
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Spandex(R)

$35.45 / pair

Enter location to check availability
Catalog Page #  NA

Price $35.45 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex(R)
577-10
L
Stealth
8"
SuperCuff(R)
Leather
Spandex(R)

$77.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $77.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Leather
  • Back Material Spandex(R)
557-10
L
Stealth
8"
SuperCuff(R)
Synthetic Leather
Spandex(R)

$111.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $111.10 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Spandex(R)
517-09
M
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Neoprene

$44.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $44.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
507-09
M
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Spandex(R)

$35.45 / pair

Enter location to check availability
Catalog Page #  NA

Price $35.45 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex(R)
577-09
M
Stealth
8"
SuperCuff(R)
Leather
Spandex(R)

$77.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $77.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Leather
  • Back Material Spandex(R)
557-09
M
Stealth
8"
SuperCuff(R)
Synthetic Leather
Spandex(R)

$111.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $111.10 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size M
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Spandex(R)
517-08
S
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Neoprene

$44.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $44.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
507-08
S
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Spandex(R)

$35.45 / pair

Enter location to check availability
Catalog Page #  NA

Price $35.45 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex(R)
577-08
S
Stealth
8"
SuperCuff(R)
Leather
Spandex(R)

$77.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $77.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Leather
  • Back Material Spandex(R)
557-08
S
Stealth
8"
SuperCuff(R)
Synthetic Leather
Spandex(R)

$111.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $111.10 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size S
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Spandex(R)
517-11
XL
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Neoprene

$44.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $44.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
507-11
XL
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Spandex(R)

$35.45 / pair

Enter location to check availability
Catalog Page #  NA

Price $35.45 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex(R)
577-11
XL
Stealth
8"
SuperCuff(R)
Leather
Spandex(R)

$77.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $77.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Leather
  • Back Material Spandex(R)
557-11
XL
Stealth
8"
SuperCuff(R)
Synthetic Leather
Spandex(R)

$111.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $111.10 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Spandex(R)
313 07
XS
Black
7"
Shirred
Clarino(R) Synthetic Leather
Armortex

$83.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $83.75 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Black
  • Length 7"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Clarino(R) Synthetic Leather
  • Knuckle Padding Material Armortex
517-07
XS
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Neoprene

$44.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $44.25 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
507-07
XS
Stealth
8"
SuperCuff(R)
Cotton/Polyester/PU
Spandex(R)

$35.45 / pair

Enter location to check availability
Catalog Page #  NA

Price $35.45 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex(R)
577-07
XS
Stealth
8"
SuperCuff(R)
Leather
Spandex(R)

$59.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $59.50 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Leather
  • Back Material Spandex(R)
557-07
XS
Stealth
8"
SuperCuff(R)
Synthetic Leather
Spandex(R)

$111.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $111.10 / pair

Technical Specs

  • Item Law Enforcement Glove
  • Size XS
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material Spandex(R)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More