Skip Content

DV
RINGERS GLOVES

Law Enforcement Glove,Stealth,2XL,PR

  • Item # 30D925
  • My Part #
  • Mfr. Model # 517-12
  • Catalog Page # N/A
  • Catalog Group # G7129
  • UNSPSC # 46181504
Law Enforcement Glove,Stealth,2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Law Enforcement Glove
  • Size 2XL
  • Color Stealth
  • Length 8"
  • Cuff SuperCuff(R)
  • Lining Unlined
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
  • Application Law Enforcement, Miltary, Postal Workers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.