Skip Content

DV
RINGERS GLOVES

Impact Resistant Gloves, PVC Palm Material, High Visibility Green, 1 PR

  • Item # 36GN51
  • My Part #
  • Mfr. Model # 264-08
  • Catalog Page # N/A
  • Catalog Group # J0599
  • UNSPSC # 46181504
Impact Gloves,Hi Vis Green,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Impact Resistant Gloves
  • Palm Material PVC
  • Color High Visibility Green
  • Finger Style Full Finger, TPR Rubber Reinforced
  • Cuff Neoprene
  • Closure Type Elastic
  • Hand Right/Left
  • Knuckle Padding Material TPR
  • Palm Construction Abrasion Resistant PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms