Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RINGERS GLOVES

Impact Gloves, Synthetic Leather, Gel Palm Material, Stealth, XL, PR 1

  • Item# 30D767
  • Mfr. Model# 147-11
  • Catalog Page# 2076
  • Catalog Group# G7101
  • UNSPSC# 46181504
Impact Gloves, Synthetic Leather, Gel Palm Material, Stealth, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

R-14
Feature splitfit 3mm gel-palm padding and compression molded-knuckle protection. Designed with hidden seam and elastic cuff.
Impact Mechanic's Gloves
Ringers

View More

Technical Specs

  • Item Impact Gloves
  • Size XL
  • Color Stealth
  • Palm Material Synthetic Leather, Gel
  • Palm Construction Reinforced Palm
  • Finger Style Synthetic Leather and Spandex w/ Thermo Plastic Rubber
  • Back Material Spandex, Thermal Plastic Rubber
  • Knuckle Padding Material Thermal Plastic Rubber
  • Cuff Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.